Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Appleton STNM Series Straight Liquidtight Connector, Size: 1 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.88 In Length X 1.94 In Height, Thread Length: 0.72 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18,
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,626.17
Per 100
Appleton STNM Series Straight Liquidtight Connector, Size: 1/2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.59 In Length X 1.31 In Height, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18
$2,334.04
Non-Metallic Conduit Connector, 3/4 In Trade Size, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh) Material, Straight Connection Orientation, 2.59 In Length, 1.63 In Diameter, Insulated, Threaded Connection, 44.30 LB
$3,616.43
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 3/4 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible N
$5,999.25
Wire Mesh Strain Relief, Trade Size: 1/2 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
$6,604.13
Wire Mesh Strain Relief, Trade Size: 3/4 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
$8,315.09
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Height: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul
$54.36
Each
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.63 In, Width: 2.44 In, Height: 1-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Ta
$18.82
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 5.63 In Length, 2.44 In Width, 1.75 In Height, 0.53 LB/Ea
$24.36
9
Popularity
Default